




€276.21/ pieceexcl. VAT
€334.21incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Nominal power consumption | 2600 W |
Idle rotational speed | 6600 rpm |
Max. diameter disc | 230 mm |
Dead man switch | No |
Tool insertion | M 14 |
Continuous rated speed | 4800 rpm |
Max. torque | 18 Nm |
Weight of machine | 6.3 kg |
Cable length | 4 m |