

€225.72/ pieceexcl. VAT
€273.12incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Nominal power consumption | 2200 W |
Idle rotational speed | 8500 rpm |
Max. diameter disc | 180 mm |
Dead man switch | No |
Tool insertion | M 14 |
Continuous rated speed | 5800 rpm |
Max. torque | 11 Nm |
Weight of machine | 5.7 kg |
Cable length | 4 m |