METABO

METABO Angle grinder W 13-150 Quick (220-240 V / 50 - 60 Hz); Cardboard box (603632000)

  • ERIKS:14509952
  • Manufacturer:4061792176713
Image 1
Image 2
Image 1
Image 2
Long service life for demanding applications: powerful and robust angle grinder with highest power density in its class for quick work progress
Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque
Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System
Tool-free adjustable guard; twist-proof
Low-vibration side handle Metabo VibraTech (MVT)
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
Restart protection after power interruption
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Metabo VibraTech (MVT) side handle
Save to list

€196.02/ pieceexcl. VAT

€237.18incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO