METABO

METABO All-purpose vacuum cleaner ASR 50 M SC (220-240 V / 50 - 60 Hz); Cardboard box; with Electromagnetic Shaking (602045000)

  • ERIKS:12570674
  • Manufacturer:4007430241115
Image 1
Image 2
Image 1
Image 2
Compact vacuum cleaner for liquids and dry solids with commercial registration
For extraction from power tools and to clean construction sites, workshops etc.
Power socket for a power tool for using the automaticalstart-up/shut-down of the vacuum cleaner
SelfClean: semi-automatic filter cleaning during breaks for next use
High user protection: certified in accordance with EU standard for M class dusts
Automatic shut-down when vacuuming liquids once the maximum fill level is reached
Warning signal on shortfall of the minimum volume flow to protect the user
Automatic trailing mechanism for emptying the suction hose completely
Antistatic basic equipment prevents static charge when using appropriate accessories
Cable winding mechanism
Practical accessory case and storage area
Storage and transport system: coupling of MetaLoc and vacuum cleaner with the Metadepot (accessory)

Scope of delivery
Antistatic suction hose (Ø 35 mm / 4 m), Handle adapter, 2 Plastic suction tubes, 2 Polyester filter cassettes (M class), PE Filter bags, Fleece filter bag, Crevice nozzle, Universal Nozzle, Carrying handles
Save to list

€885.06/ pieceexcl. VAT

€1,070.92incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Power consumption
1400 W
Container volume
50 l
Weight
16 kg
Maximum underpressure
248 mbar
Air power
3660 l/min
Length connecting cord
8 m
External hose diameter
35 mm
Hose length
4 mm