For extraction from the power tool in continuous mode, both on construction sites and in the workshop
Especially suited for extracting concrete and rock dust
Compact vacuum cleaner for liquids and dry solids with commercial registration
Power socket for a power tool for using the automaticalstart-up/shut-down of the vacuum cleaner
AutoCleanPlus: saves both costs and time thanks to automatic MPulse filter cleaning during continuous use
If the optimum suction performance falls below a certain level, the filters are vibrated immediately
High user protection: certified in accordance with EU standard for M class dusts
Automatic shut-down when vacuuming liquids once the maximum fill level is reached
Warning signal on shortfall of the minimum volume flow to protect the user
Optimum suction power by preselection of the hose diameter
Automatic trailing mechanism for emptying the suction hose completely
Antistatic basic equipment prevents static charge when using appropriate accessories
Sturdy thanks to especially large wheels and castors with wheel stopÂ
Cable winding mechanism
Practical accessory case and storage area
Scope of delivery
Antistatic suction hose (Ø 35 mm / 4 m), Connection bush Ø 41/48 mm, Handle adapter, 2 Plastic suction tubes, 2 Polyester filter cassettes (M class), PE Disposal bag, Crevice nozzle, Floor nozzle (300 mm wide)