METABO

METABO All-purpose vacuum cleaner ASR 35 L ACP (220-240 V / 50 - 60 Hz); Cardboard box; with Electromagnetic Shaking and Measurement of Pressure Differentials (602057000)

  • ERIKS:12673896
  • Manufacturer:4007430250094
Image 1
Image 2
Image 1
Image 2
For extraction from the power tool in continuous mode, both on construction sites and in the workshop
Especially suited for extracting concrete and rock dust
Compact vacuum cleaner for liquids and dry solids with commercial registration
AutoClean: saves costs and time by means of automatic filter cleaning in continuous use
AutoCleanPlus: saves both costs and time thanks to automatic MPulse filter cleaning during continuous use
If the optimum suction performance falls below a certain level, the filters are vibrated immediately
User protection: certified in accordance with EU standard for L class dust
Automatic shut-down when vacuuming liquids once the maximum fill level is reached
Suction power control for adapted suction performance
Automatic trailing mechanism for emptying the suction hose completely
Antistatic basic equipment prevents static charge when using appropriate accessories
Sturdy thanks to especially large wheels and castors with wheel stop 
Cable winding mechanism
Practical accessory case and storage area

Scope of delivery
Suction hose (Ø 35 mm / 3.2 m), Handle adapter, 2 Plastic suction tubes, 2 Polyester filter cassettes (M class), PE Filter bags, Crevice nozzle, Floor nozzle (370 mm wide)
Save to list

€692.01/ pieceexcl. VAT

€837.33incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO