METABO

METABO All-Purpose Vacuum Cleaner AS 20 L

  • ERIKS:12468171
  • Manufacturer:4007430237118
Image 1
Image 2
Image 1
Image 2
Compact vacuum cleaner for liquids and dry solids with commercial registration
Ideal for mobile use due to low weight and compact construction
User protection: Certified in accordance with EU standard for dusts of dust class L
Automatic shut-down when vacuuming liquids once the maximum filling height is reached
Option to wind up the cable
Practical accessory case and storage area

Scope of delivery
Suction hose (Ø 35 mm, 1.75 m), Handle adapter, 2 Suction pipes, 1 Cellulose pleated filter, Grouting nozzle, Floor nozzle (260 mm wide)
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Container volume
20 l
Weight
5 kg