METABO

METABO Air band file DBF 457 Cardboard box (601559000)

  • ERIKS:13547996
  • Manufacturer:4007430245816
Image 1
Powerful, compact band file for grinding, satin-finish and deburring in difficult to reach places
Tool-less sanding belt exchange and automatic belt tensioning
Grinding attachment can be swivelled through 360° for perfect adaptation to any working position
User-friendly exhaust guide through the handle avoids dust turbulence in the working area
Safety lever prevents unintentional start of the machine
Suitable for sanding belts 13 x 457 mm.

Scope of delivery
EURO Plug-in nipple 1/4", ARO/Orion Plug-in nipple 1/4", ISO Plug-in nipple 1/4", Sanding belt (13 x 457mm;P120), Fleece band (13 x 457mm; medium), Hexagonal wrench, Oil bottles
Save to list

€258.39/ pieceexcl. VAT

€312.65incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Belt speed
20 m/s
Band width
13 mm
Length belt/tape/tie
457 mm
Weight of machine
1.5 kg