METABO

METABO Accessory set SP, 86 pieces (626708000)

  • ERIKS:14172047
  • Manufacturer:4007430240255
Image 1
Image 2
Image 1
Image 2
Consisting of: HSS-TiN metal drill bits (14 pcs): 1.5 mm x 2, 2.0 mm x 2, 2.5 mm x 1, 3.0 mm x 2, 3.5 mm x 1, 4.0 mm x 1, 4.5 mm x 1, 5.0 mm x 1, 5.5 mm x 1, 6.0 mm x 1, 6.5 mm x 1, Carbide masonry drill bits (7 pcs): 4.0 mm x 1, 5.0 mm x 1, 6.0 mm x 2, 7.0 mm x 1, 8.0 mm x 1, 10.0 mm x 1, Wood drill bits (5 pcs): one each of x 4.0 mm, 5.0 mm, 6.0 mm, 8.0 mm, 10.0 mm; flat wood drill bits (4 pcs): one each of 12.0 mm, 16.0 mm, 19.0 mm, 25.0 mm, S 2 bits, L= 25 mm (32 St.): PH 0 x 1, PH 1 x 2, PH 2 x 2, PH 3 x 2; PZ 0 x 1, PZ 1 x 2, PZ 2 x 2, PZ 3 x 2; S 3 x 1, S 4 x 2, S 6 x 2; S 7 x 1; T 10 x 1 , T 15 x 2, T 20 x 2, T 25 x 1, T 30 x 1; H 3 x 1 , H. 4 x 1, H 5 x 2, H 6 x1, S 2 bits, L= 50 mm (8 St.): je 1 x PH 1, PH 2, PH 3; PZ 1, PZ 2, PZ 3; T 15, T 20; socket wrenches (8 pcs.): one each of 1 x 5.0 mm, 6.0 mm, 7.0 mm, 8.0 mm, 9.0 mm, 10.0 mm, 11.0 mm, 12.0 mm, 1 x countersink; 1 x magnetic bit holder; 1 x Ø ruler, High-quality, robust box in special Metabo design
Save to list

€57.00/ pieceexcl. VAT

€68.97incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO