Consisting of: S 2 bits, L = 25 mm (16 pcs): PZ1, PZ2, PZ2, PZ3, PH1, PH2, PH2, PH3, T15, T20, T20, T25, T25, T30, SL3, SL5.5, L=89 mm (6 pcs.): PZ1, PZ2, PH2, T20, T25, SL5.5, 1 x Magnetic bit holder, HSS-G metal drill bits: Ø 3/ 4/ 5/ 6/ 8/ 10 mm, Wood drill bits: Ø 3/ 4/ 5/ 6/ 8/ 10 mm, Bits made from chrome vanadium steel (S2 quality); bits with colour coding for quick and easy detection of the suitable bits HSS-G metal drill bit, cut version, cylindrical, DIN 338m, type N, 135° split point. Wood twist drill made from high-quality chrome vanadium steel, hardened, with centering point for use in hard and soft wood, plywood, fixing plates etc.