Material: zirconia alumina for grit P 40, 60, 80, 120, Material: aluminium oxide for grit P 220 (623476000), Suitable for all metals and even stainless steel, For removing scratches and smoothing weld seams, Only in combination with the expansion roller 623470000, Maximum working speed: 30 m/s; recommended: 20 m/s