META

META Quick shelving kit St 4 x 230 2000 x 1000 x 500 galvanised

  • ERIKS:12366298
  • Manufacturer:4026212004175
Image 1
META QUICK Boltless Shelving
  • quick boltless mounting without tools
  • with pre-assembled frames (clinched)
  • shelves with 50 mm centres for attaching shelf dividers
  • Surface: pre-galvanised alternative powder coated in RAL 7035 light grey
  • shelf height adjustable in 25 mm increments
  • with steel feet for floor fixing
Save to list

€250.39/ pieceexcl. VAT

€302.97incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
META
Model
CLIP 230 SET
Number of storage surfaces
4
Width
1000 mm
Height
2000 mm
Depth
500 mm
Colour
Galvanized
Ground load
1260 kg
Permitted net load
230 kg
Weight
28.781 kg