META

META Quick S3 starter bay 2000H x 1000W x 600D (5 x V150 shelves) RAL 7035

  • ERIKS:12366265
  • Manufacturer:4026212271850
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
META QUICK S3 Boltless Shelving
  • quick boltless mounting without tools
  • with disassembled frames
  • shelves with 50 mm centres for attaching shelf dividers ( 80 kg shelves without centres)
  • Surface: pre-galvanised alternative powder coated in RAL 7035 light grey
  • shelf height adjustable in 25 mm increments
  • with steel feet for floor fixing
Save to list

€292.99/ pieceexcl. VAT

€354.52incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
META
Model
S3 CLIP
Number of storage surfaces
5
Width
1000 mm
Height
2000 mm
Depth
600 mm
Colour
Galvanized
Ground load
1100 kg
Permitted net load
150 kg
Weight
35.673 kg