META

META Mini-Rack frames 2500 x 650 pre-galvanised

  • ERIKS:12366842
  • Manufacturer:4026212058994
Image 1
META MINI-RACK Long Span Racking
  • bolted frames with stepped beams
  • without chipbard deck or steel deck
  • shelves adjustable in 50 mm increments
  • stepped beams with 200 mm centre holes for attaching dividers
  • Surface pre-galvanised
Save to list

€85.02/ pieceexcl. VAT

€102.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
META
Model
MINI-RACK
Height
2500 mm
Depth
650 mm
Colour
Galvanized
Weight
11.312 kg