META

META Drawer partition 400D x 100H galvanised

  • ERIKS:12366640
  • Manufacturer:4026212273380
Image 1
META QUICK Boltless Shelving
  • quick boltless mounting without tools
  • with pre-assembled frames (clinched)
  • shelves with 50 mm centres for attaching shelf dividers
  • Surface: pre-galvanised alternative powder coated in RAL 7035 light grey
  • shelf height adjustable in 25 mm increments
  • with steel feet for floor fixing
Save to list

€68.99/ pieceexcl. VAT

€83.48incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
META
Model
CLIP
Width
1000 mm
Height
100 mm
Depth
400 mm
Colour
Galvanized
Weight
2.134 kg