META

META Double rack 230 GF H2000xW1000xD2x400mm galvanised

  • ERIKS:23865960
  • Manufacturer:4026212100983
Image 1
Image 2
Image 1
Image 2
Boltless shelving system (basic shelf) META CLIP®, width 1000 mm, galvanised

•     Shelf racks double-sided
Multi-purpose shelf for cost-effective order in storage and operational areas.
Both rows affixed at the rear, full access on both sides.
Ideal use of space thanks to " back-to-back construction" .
•     Easy to assemble boltless shelving system
Effortless and quick assembly without screws, easy to extend.
Surface sendzimir galvanised or plastic-coated, standard colour: RAL 7035 light grey.
•     Variable storage system
Panels adjustable in 25 mm height increments.
Panels perforated in a 50 mm grid.
•     High load-bearing capacity
Shelf loads from 100 to 230 kg.
Bay loads up to 2400 kg.

Planning dimensions + load information
Basic shelf:    Nominal length + 56 mm - 2x nominal depth + 75 mm

Shelf loads apply with evenly distributed load.
Bay load information applies to shelf rows with 3 and more bays.
Save to list

€544.19/ pieceexcl. VAT

€658.47incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
META
Width
1000 mm
Height
2000 mm
Depth
400 mm
Colour
Galvanized
Load Capacity
230 kg
Number of shelves
10