META

META Double rack 100 GF H2000xW1000xD2x400mm galvanised

  • ERIKS:23865948
  • Manufacturer:4026212100808
Image 1
Image 2
Image 1
Image 2
Boltless shelving system (basic shelf), double sided, galvanised

•     Shelf racks double-sided
Multi-purpose shelf for cost-effective order in storage and operational areas.
Both rows affixed at the rear, full access on both sides.
Ideal use of space thanks to " back-to-back construction" .
•     Easy to assemble boltless shelving system
Effortless and quick assembly without screws, easy to extend.
Surface sendzimir galvanised or plastic-coated, standard colour: RAL 7035 light grey.
•     Variable storage system
Panels adjustable in 25 mm height increments.
Panels perforated in a 50 mm grid.
•     High load-bearing capacity
Shelf loads from 100 to 230 kg.
Bay loads up to 2400 kg.
The bay and shelf loads apply with evenly distributed load.
Bay load information applies to shelf rows with 3 and more bays.

Planning dimensions + load information
Basic shelf:    Nominal length + 56 mm - 2x nominal depth + 75 mm
Extension shelf:    Nominal length + 6 mm - 2x nominal depth + 75 mm
Save to list

€470.93/ pieceexcl. VAT

€569.83incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
META
Width
1000 mm
Height
2000 mm
Depth
400 mm
Colour
Galvanized
Load Capacity
100 kg
Number of shelves
10