

Cantilever racking L – height of cantilevers adjustable in 50 mm increments
• Shelving for light loads
For vertical and horizontal storage of long items.
Storage of boards and sheet products.
Hot-rolled profiles IPE 120.
Standard cantilever depth (single- and double-sided): 400 mm, 500 mm, 600 mm.
• Planning information
Length of basic shelf: = axle dimension + 64 mm.
Depth of one-sided shelf: = nominal depth + 210 mm.
Depth of double-sided shelf: = 2x nominal depth + 220 mm.
Base anchors are to be used if the height-depth ratio >= 5:1 or if operational conditions demand it.
€931.18/ pieceexcl. VAT
€1,126.73incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | META |
Width | 1094 mm |
Height | 2500 mm |
Depth | 610 mm |
Colour | Blue |
RAL-number | 5010 |
Load Capacity | 1610 kg |
Number of shelves | 4 |