META

META Cantilever 40/30x400mm gentian blue

  • ERIKS:23866036
  • Manufacturer:4026212118254
Image 1
Additional cantilever L, height 40 mm

Complete with plastic cap RAL 5010 Gentian blue

Save to list

€31.20/ pieceexcl. VAT

€37.75incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
META
Depth
400 mm
Colour
Blue
RAL-number
5010
Load Capacity
220 kg