




€3.20/ pieceexcl. VAT
€3.87incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGAPOWER 2 |
Type | T5-006 ST |
Pitch length | 525 mm |
Width | 2 mm |
Pitch | 5 mm |
Profile shape | Trapezoid |
Material | PU |