

€3.85/ pieceexcl. VAT
€4.66incl. VAT
Estimated delivery date - 02/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGAPOWER |
Type | T2.5-006 ST |
Pitch length | 277.5 mm |
Width | 6 mm |
Pitch | 2.5 mm |
Profile shape | Trapezoid |
Number of teeth | 111 |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | Grey-transparent / Green |
Maximum belt speed | 70 m/s |
Temperature resistance | from -25 to 80 °C |
Profile height | 1.3 mm |
Tooth Height | 0.7 mm |