




€7.55/ pieceexcl. VAT
€9.14incl. VAT
400 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGAPOWER 2 |
Type | T5-006 ST |
Pitch length | 1215 mm |
Width | 6 mm |
Pitch | 5 mm |
Profile shape | Trapezoid |
Material | PU |