

€52.74/ pieceexcl. VAT
€63.82incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGAPOWER 2 |
Type | T10-032 ST |
Pitch length | 1610 mm |
Width | 32 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Number of teeth | 161 |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | Grey-transparent / Green |
Maximum belt speed | 70 m/s |
Temperature resistance | from -25 to 80 °C |
Profile height | 4.5 mm |
Tooth Height | 2.5 mm |