

€47.51/ pieceexcl. VAT
€57.49incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGAPOWER 2 |
Type | AT10-012 ST |
Pitch length | 1200 mm |
Width | 32 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Material | PU |