




€33.72/ pieceexcl. VAT
€40.80incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGAPOWER 2 |
Type | T5-025 ST |
Pitch length | 1500 mm |
Width | 25 mm |
Pitch | 5 mm |
Profile shape | Trapezoid |
Number of teeth | 300 |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | Grey-transparent / Green |
Maximum belt speed | 70 m/s |
Temperature resistance | from -25 to 80 °C |
Profile height | 2.2 mm |
Tooth Height | 1.2 mm |