
€106.48/ meterexcl. VAT
€128.84incl. VAT
Sold per: 0.001Min. order: 0.001
34.339 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | 14RPP-085 ST |
Width | 85 mm |
Pitch | 14 mm |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 10 mm |
Tooth Height | 6 mm |