
€13.95/ meterexcl. VAT
€16.88incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | 8MTD-010 ST |
Width | 10 mm |
Pitch | 8 mm |
Profile shape | Round |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 5.6 mm |
Tooth Height | 3.4 mm |