
€15.77/ meterexcl. VAT
€19.08incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | 5MTD-015 ST |
Width | 15 mm |
Pitch | 5 mm |
Profile shape | Round |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 3.6 mm |
Tooth Height | 2.1 mm |