
€15.77/ meterexcl. VAT
€19.08incl. VAT
Sold per: 0.01Min. order: 0.01
52.7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | AT5-016 ST |
Width | 16 mm |
Pitch | 5 mm |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 2.7 mm |
Tooth Height | 1.2 mm |