
€25.18/ meterexcl. VAT
€30.47incl. VAT
Sold per: 0.01Min. order: 0.01
11.07 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | AT10-025 ST |
Width | 25 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 4.5 mm |
Tooth Height | 2.5 mm |