




€460.35/ pieceexcl. VAT
€557.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MECAFRANCE |
Type | 3461 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Pressure rating | PN80 |
Face to Face norm | Manufacturer standard |
Face to Face length | 99.3 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F04 |
Bore | Full bore |
Material ball | 1.4408 |
Seat material | PTFE |
Spindle material | 1.4404 |
Primary spindle seal material | RPTFE |
Tertiary spindle seal material | RPTFE |
Body seal | PTFE |
Actuator material | Steel |
Maximum pressure difference at 20 °C | 80 bar |