MECAFRANCE

MECAFRANCE Ball valve Type: 3461 Stainless steel/PTFE Full bore Handle PN63 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:12571010
Image 1
Image 2
Image 1
Image 2
Save to list

€875.70/ pieceexcl. VAT

€1,059.60incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MECAFRANCE
Type
3461
Norm
EN (DIN)
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Pressure rating
PN63
Face to Face norm
Manufacturer standard
Face to Face length
126.3 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F05
Bore
Full bore
Material ball
1.4408
Seat material
PTFE
Spindle material
1.4404
Primary spindle seal material
RPTFE
Tertiary spindle seal material
RPTFE
Body seal
PTFE
Actuator material
Steel
Maximum pressure difference at 20 °C
70 bar