




€280.80/ pieceexcl. VAT
€339.77incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MECAFRANCE |
Type | 3461 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | 1/4" (8) |
Connection | Internal thread (BSPP) |
Pressure rating | PN100 |
Face to Face norm | Manufacturer standard |
Face to Face length | 65 mm |
Manual operation | Handle |
Mounting flange | F03 |
Bore | Full bore |
Material ball | 1.4408 |
Seat material | PTFE |
Spindle material | 1.4404 |
Primary spindle seal material | RPTFE |
Tertiary spindle seal material | RPTFE |
Body seal | PTFE |
Actuator material | Stainless steel |
Maximum pressure difference at 20 °C | 100 bar |