




€1,560.00/ pieceexcl. VAT
€1,887.60incl. VAT
Estimated delivery date - 03/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MECAFRANCE |
Type | 3460 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | 1.1/4" (32) |
Connection | Butt weld |
Standard welding connection | EN ISO 1127-1 |
Pressure rating | PN63 |
Face to Face norm | Manufacturer standard |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |
Type coding actuator | SAF15 |
Brand actuator | AMG |
Top flange standard | ISO 5211 |
Bore | Full bore |
Material ball | Stainless steel |
Seat material | PTFE |
Spindle material | Stainless steel |
Primary spindle seal material | RPTFE |
Tertiary spindle seal material | RPTFE |
Actuator material | Aluminum anodized |
Maximum pressure difference at 20 °C | 70 bar |