




€305.10/ pieceexcl. VAT
€369.17incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MECAFRANCE |
Type | 3360 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | 3/4" (20) |
External tube diameter of connection | 26.9 mm |
Wall thickness, connection | 2 mm |
Connection | Butt weld |
Standard welding connection | EN ISO 1127-1 |
Pressure rating | PN100 |
Face to Face norm | Manufacturer standard |
Face to Face length | 72.5 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F03 |
Bore | Reduced bore |
Material ball | 1.4408 |
Seat material | PTFE |
Spindle material | 1.4404 |
Primary spindle seal material | RPTFE |
Tertiary spindle seal material | RPTFE |
Body seal | PTFE |
Actuator material | Steel |
Maximum pressure difference at 20 °C | 100 bar |