




€78.94/ pieceexcl. VAT
€95.52incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | BCYR..S |
Roller diameter | 0.75 in |
Roller width | 0.5 in |
Inner diameter | 0.25 in |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Selflube Bushing |
Built-in width | 14.29 mm |