




€24.88/ pieceexcl. VAT
€30.10incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCYR..SX |
Roller diameter | 16 mm |
Roller width | 11 mm |
Inner Diameter | 5 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |
Built-in width | 12 mm |