




€55.74/ pieceexcl. VAT
€67.45incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CYR |
Roller diameter | 0.875 in |
Roller width | 0.5 in |
Inner diameter | 0.25 in |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |
Built-in width | 14.29 mm |