




€92.26/ pieceexcl. VAT
€111.63incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCYRD..X |
Roller diameter | 62 mm |
Roller width | 28 mm |
Inner Diameter | 30 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 29 mm |