




€1,508.23/ pieceexcl. VAT
€1,824.96incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CYRD |
Roller diameter | 4 in |
Roller width | 2.25 in |
Inner diameter | 1.25 in |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 58.74 mm |