




€1,007.83/ pieceexcl. VAT
€1,219.47incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CYRD |
Roller diameter | 3.5 in |
Roller width | 2 in |
Inner diameter | 1.125 in |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 52.39 mm |