

€49.82/ pieceexcl. VAT
€60.28incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCYRR..SX |
Roller diameter | 35 mm |
Roller width | 18 mm |
Inner Diameter | 15 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |