




€3,891.09/ pieceexcl. VAT
€4,708.22incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CCYR..S |
Roller diameter | 6 in |
Roller width | 3.25 in |
Inner diameter | 2.25 in |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 85.73 mm |