




€2,241.22/ pieceexcl. VAT
€2,711.88incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CCYR..S |
Roller diameter | 5 in |
Roller width | 2.75 in |
Inner diameter | 1.75 in |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 73.03 mm |