




€109.42/ pieceexcl. VAT
€132.40incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | CCYR..S |
Roller diameter | 1.625 in |
Roller width | 0.875 in |
Inner diameter | 0.4375 in |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 23.81 mm |