




€34.10/ pieceexcl. VAT
€41.26incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCYR |
Roller diameter | 30 mm |
Roller width | 14 mm |
Inner Diameter | 10 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 15 mm |