




€149.82/ pieceexcl. VAT
€181.28incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCYRD |
Roller diameter | 85 mm |
Roller width | 30 mm |
Inner Diameter | 45 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 32 mm |