

€36.91/ pieceexcl. VAT
€44.66incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | MCYRR..S |
Roller diameter | 30 mm |
Roller width | 14 mm |
Inner Diameter | 10 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |