




€853.02/ pieceexcl. VAT
€1,032.15incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | VCF |
Roller diameter | 4.5 in |
Roller width | 2 in |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Tapered roller bearing |
Thread Size | 1.1/4 - 12 |
Punch shape | Internal hexagon |