




€409.48/ pieceexcl. VAT
€495.47incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MCGILL |
Series | VCF |
Roller diameter | 3.5 in |
Roller width | 1.6875 in |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Tapered roller bearing |
Thread Size | 7/8-14 |
Punch shape | Internal hexagon |